

€35.06/ pieceexcl. VAT
€42.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIS |
Inner Diameter | 17 mm |
Outer Diameter | 37 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |