INA

INA Needle roller bearing with ribs with inner ring NKIS17

  • ERIKS:11835046
  • Manufacturer:4012802118087
Image 1
The NKIS is a Heavy duty X-Life series of needle roller bearing with inner ring have optimised raceways to give a longer life rating supporting higher load carrying capacities.
The NK light series is also available
Save to list

€35.06/ pieceexcl. VAT

€42.42incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIS
Inner Diameter
17 mm
Outer Diameter
37 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
26000 N
Static load rating
31000 N
Limiting speed
17200 rpm
Reference speed
8800 rpm
Alternatives

€62.32/ pieceexcl. VAT

€75.41incl. VAT

Estimated delivery date - 10/11/2026