INA

INA Needle roller bearing with ribs with inner ring NKIS15-XL

  • ERIKS:13244146
  • Manufacturer:4054369255447
Image 1
Heavy Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€64.84/ pieceexcl. VAT

€78.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIS
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
27500 N
Static load rating
28000 N
Limiting speed
18500 rpm
Limiting speed grease lubrication
11100 rpm
Reference speed
9400 rpm