

€64.84/ pieceexcl. VAT
€78.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIS |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |