

€748.46/ pieceexcl. VAT
€905.64incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIS |
Inner Diameter | 120 mm |
Outer Diameter | 160 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |