INA

INA Needle roller bearing with ribs with inner ring NKIS100

  • ERIKS:11835043
  • Manufacturer:4012802059830
Image 1
The NKIS is a Heavy duty X-Life series of needle roller bearing with inner ring have optimised raceways to give a longer life rating supporting higher load carrying capacities.
The NK light series is also available
Save to list

€300.62/ pieceexcl. VAT

€363.75incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIS
Inner Diameter
100 mm
Outer Diameter
135 mm
Width
32 mm
Model
with inner ring
With sealing
No
Dynamic load rating
91000 N
Static load rating
204000 N
Limiting speed
4050 rpm
Reference speed
2600 rpm