

€101.14/ pieceexcl. VAT
€122.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 70 mm |
Outer Diameter | 95 mm |
Width | 25 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 63000 N |
Static load rating | 119000 N |
Limiting speed | 5800 rpm |
Reference speed | 3500 rpm |
€179.56/ pieceexcl. VAT
€217.27incl. VAT
Estimated delivery date - 10/11/2026