

€16.95/ pieceexcl. VAT
€20.51incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 7 mm |
Outer Diameter | 17 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 7000 N |
Static load rating | 7800 N |
Limiting speed | 29500 rpm |
Reference speed | 25500 rpm |