

€105.96/ pieceexcl. VAT
€128.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 85000 N |
Static load rating | 156000 N |
Limiting speed | 6300 rpm |
Reference speed | 3750 rpm |
€188.69/ pieceexcl. VAT
€228.31incl. VAT
Estimated delivery date - 10/11/2026