INA

INA Needle roller bearing with ribs with inner ring NKI65/25-XL

  • ERIKS:11671357
  • Manufacturer:4012802323313
Image 1
Save to list

€85.85/ pieceexcl. VAT

€103.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
65 mm
Outer Diameter
90 mm
Width
25 mm
Model
with inner ring
With sealing
No
Dynamic load rating
60000 N
Static load rating
100000 N
Limiting speed
6300 rpm
Reference speed
3900 rpm
Alternatives

€152.18/ pieceexcl. VAT

€184.14incl. VAT

Estimated delivery date - 10/11/2026