

€87.54/ pieceexcl. VAT
€105.92incl. VAT
24 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 60 mm |
Outer Diameter | 82 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 70000 N |
Static load rating | 139000 N |
Limiting speed | 6800 rpm |
Reference speed | 4050 rpm |
€125.97/ pieceexcl. VAT
€152.42incl. VAT
Estimated delivery date - 10/11/2026