INA

INA Needle roller bearing with ribs with inner ring NKI55/25-TV-XL

  • ERIKS:11671351
  • Manufacturer:4012802701890
Image 1
Save to list

€60.46/ pieceexcl. VAT

€73.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
55 mm
Outer Diameter
72 mm
Width
25 mm
Model
with inner ring
With sealing
No
Dynamic load rating
53000 N
Static load rating
103000 N
Limiting speed
7700 rpm
Reference speed
4400 rpm