INA

INA Needle roller bearing with ribs with inner ring NKI5/16-TV-XL

  • ERIKS:11835034
  • Manufacturer:4012802734157
Image 1
Save to list

€16.32/ pieceexcl. VAT

€19.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
5 mm
Outer Diameter
15 mm
Width
16 mm
Model
with inner ring
With sealing
No
Dynamic load rating
5800 N
Static load rating
5800 N
Limiting speed
32500 rpm
Reference speed
32000 rpm
Alternatives

€28.99/ pieceexcl. VAT

€35.08incl. VAT

Estimated delivery date - 11/11/2026