

€13.46/ pieceexcl. VAT
€16.29incl. VAT
Sold per: 10Min. order: 10
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 5 mm |
Outer Diameter | 15 mm |
Width | 12 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 4450 N |
Static load rating | 4100 N |
Limiting speed | 32500 rpm |
Reference speed | 32500 rpm |