

€54.12/ pieceexcl. VAT
€65.49incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 45 mm |
Outer Diameter | 62 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 67000 N |
Static load rating | 132000 N |
Limiting speed | 9200 rpm |
Reference speed | 4950 rpm |