INA

INA Needle roller bearing with ribs with inner ring NKI42/30-XL-C3

  • ERIKS:14180536
Image 1
Save to list

€50.52/ pieceexcl. VAT

€61.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
42 mm
Outer Diameter
57 mm
Width
30 mm
Model
with inner ring
With sealing
No
Dynamic load rating
48500 N
Static load rating
94000 N
Limiting speed
9800 rpm
Reference speed
5400 rpm