

€41.08/ pieceexcl. VAT
€49.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 42 mm |
Outer Diameter | 57 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 32500 N |
Static load rating | 56000 N |
Limiting speed | 9800 rpm |
Reference speed | 5600 rpm |