

€47.26/ pieceexcl. VAT
€57.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 40 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 52000 N |
Static load rating | 103000 N |
Limiting speed | 10200 rpm |
Reference speed | 5400 rpm |