INA

INA Needle roller bearing with ribs with inner ring NKI40/20-F-XL

  • ERIKS:14176692
Image 1
Save to list

€38.11/ pieceexcl. VAT

€46.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
40 mm
Outer Diameter
55 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
31000 N
Static load rating
53000 N
Limiting speed
10200 rpm
Reference speed
5800 rpm