INA

INA Needle roller bearing with ribs with inner ring NKI38/30-XL

  • ERIKS:11671340
  • Manufacturer:4012802337402
Image 1
Save to list

€44.89/ pieceexcl. VAT

€54.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
38 mm
Outer Diameter
53 mm
Width
30 mm
Model
with inner ring
With sealing
No
Dynamic load rating
45500 N
Static load rating
85000 N
Limiting speed
10700 rpm
Reference speed
5900 rpm
Alternatives

€79.73/ pieceexcl. VAT

€96.47incl. VAT

Estimated delivery date - 10/11/2026