

€41.80/ pieceexcl. VAT
€50.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 35 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 44000 N |
Static load rating | 79000 N |
Limiting speed | 11400 rpm |
Reference speed | 6200 rpm |