

€58.55/ pieceexcl. VAT
€70.85incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 35 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |