INA

INA Needle roller bearing with ribs with inner ring NKI35/20-TV-XL

  • ERIKS:11671336
  • Manufacturer:4012802310740
Image 1
Save to list

€32.71/ pieceexcl. VAT

€39.58incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
35 mm
Outer Diameter
50 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
33500 N
Static load rating
56000 N
Limiting speed
11400 rpm
Reference speed
6100 rpm