

€38.60/ pieceexcl. VAT
€46.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 32 mm |
Outer Diameter | 47 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 42000 N |
Static load rating | 73000 N |
Limiting speed | 12300 rpm |
Reference speed | 6600 rpm |
€68.71/ pieceexcl. VAT
€83.14incl. VAT
Estimated delivery date - 10/11/2026