

€28.87/ pieceexcl. VAT
€34.93incl. VAT
Sold per: 45Min. order: 45
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 30 mm |
Outer Diameter | 45 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 27500 N |
Static load rating | 41500 N |
Limiting speed | 12900 rpm |
Reference speed | 7200 rpm |