

€26.28/ pieceexcl. VAT
€31.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 25 mm |
Outer Diameter | 38 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 27500 N |
Static load rating | 39000 N |
Limiting speed | 15300 rpm |
Reference speed | 8100 rpm |