

€23.26/ pieceexcl. VAT
€28.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 22 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 17300 N |
Static load rating | 23600 N |
Limiting speed | 17200 rpm |
Reference speed | 9500 rpm |