

€24.33/ pieceexcl. VAT
€29.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 21400 N |
Static load rating | 30500 N |
Limiting speed | 18500 rpm |
Reference speed | 8600 rpm |