

€21.41/ pieceexcl. VAT
€25.91incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 17 mm |
Outer Diameter | 29 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 19300 N |
Static load rating | 25500 N |
Limiting speed | 20600 rpm |
Reference speed | 11200 rpm |
€31.15/ pieceexcl. VAT
€37.69incl. VAT
6 In stock - Estimated delivery date 16/11/2026