

€18.09/ pieceexcl. VAT
€21.89incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 15 mm |
Outer Diameter | 27 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 14700 N |
Static load rating | 17400 N |
Limiting speed | 21600 rpm |
Reference speed | 12400 rpm |