

€19.84/ pieceexcl. VAT
€24.01incl. VAT
86 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 16300 N |
Static load rating | 18800 N |
Limiting speed | 23200 rpm |
Reference speed | 14200 rpm |