

€17.27/ pieceexcl. VAT
€20.90incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 12800 N |
Static load rating | 13900 N |
Limiting speed | 23200 rpm |
Reference speed | 14500 rpm |
€24.82/ pieceexcl. VAT
€30.03incl. VAT
Estimated delivery date - 10/11/2026