

€16.10/ pieceexcl. VAT
€19.48incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 11400 N |
Static load rating | 11500 N |
Limiting speed | 24600 rpm |
Reference speed | 16400 rpm |
€28.75/ pieceexcl. VAT
€34.79incl. VAT
Estimated delivery date - 10/11/2026