INA

INA Needle roller bearing with ribs with inner ring NA6905-XL

  • ERIKS:11671191
  • Manufacturer:4012802702729
Image 1
Save to list

€49.44/ pieceexcl. VAT

€59.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 69
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
30 mm
Model
with inner ring
With sealing
No
Dynamic load rating
44000 N
Static load rating
59000 N
Limiting speed
14400 rpm
Reference speed
7500 rpm
Alternatives

€71.03/ pieceexcl. VAT

€85.95incl. VAT

Estimated delivery date - 10/11/2026