

€29.84/ pieceexcl. VAT
€36.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69 |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 23 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 21100 N |
Static load rating | 29000 N |
Limiting speed | 20000 rpm |
Reference speed | 9800 rpm |
€42.89/ pieceexcl. VAT
€51.90incl. VAT
Estimated delivery date - 10/11/2026