

€366.36/ pieceexcl. VAT
€443.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 205000 N |
Static load rating | 390000 N |
Limiting speed | 3400 rpm |
Limiting speed grease lubrication | 2040 rpm |
Reference speed | 2160 rpm |