INA

INA Needle roller bearing with ribs with inner ring NA4922-XL-C3

  • ERIKS:14180508
Image 1
Save to list

€323.10/ pieceexcl. VAT

€390.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
110 mm
Outer Diameter
150 mm
Width
40 mm
Model
with inner ring
With sealing
No
Dynamic load rating
149000 N
Static load rating
290000 N
Limiting speed
3700 rpm
Reference speed
2330 rpm