INA

INA Needle roller bearing with ribs with inner ring NA4920-XL-C3

  • ERIKS:14180507
Image 1
Save to list

€285.45/ pieceexcl. VAT

€345.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
100 mm
Outer Diameter
140 mm
Width
40 mm
Model
with inner ring
With sealing
No
Dynamic load rating
144000 N
Static load rating
270000 N
Limiting speed
4000 rpm
Reference speed
2550 rpm