

€285.45/ pieceexcl. VAT
€345.39incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 100 mm |
Outer Diameter | 140 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 144000 N |
Static load rating | 270000 N |
Limiting speed | 4000 rpm |
Reference speed | 2550 rpm |