INA

INA Needle roller bearing with ribs with inner ring NA4917-XL-C3

  • ERIKS:14180506
Image 1
Save to list

€188.78/ pieceexcl. VAT

€228.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
85 mm
Outer Diameter
120 mm
Width
35 mm
Model
with inner ring
With sealing
No
Dynamic load rating
125000 N
Static load rating
237000 N
Limiting speed
4600 rpm
Reference speed
2650 rpm