

€155.08/ pieceexcl. VAT
€187.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 101000 N |
Static load rating | 174000 N |
Limiting speed | 5100 rpm |
Reference speed | 2900 rpm |
€223.06/ pieceexcl. VAT
€269.90incl. VAT
Estimated delivery date - 10/11/2026