INA

INA Needle roller bearing with ribs with inner ring NA4912-XL

  • ERIKS:11671168
  • Manufacturer:4012802225037
Image 1
Save to list

€80.92/ pieceexcl. VAT

€97.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
25 mm
Model
with inner ring
With sealing
No
Dynamic load rating
68000 N
Static load rating
108000 N
Limiting speed
6700 rpm
Reference speed
3700 rpm
Alternatives

€116.14/ pieceexcl. VAT

€140.53incl. VAT

Estimated delivery date - 10/11/2026