

€64.84/ pieceexcl. VAT
€78.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 25 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 65000 N |
Static load rating | 100000 N |
Limiting speed | 7200 rpm |
Reference speed | 4000 rpm |