INA

INA Needle roller bearing with ribs with inner ring NA4907-XL-C3

  • ERIKS:14180503
Image 1
Save to list

€38.60/ pieceexcl. VAT

€46.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
35500 N
Static load rating
50000 N
Limiting speed
10700 rpm
Reference speed
5800 rpm