

€36.64/ pieceexcl. VAT
€44.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 28500 N |
Static load rating | 35500 N |
Limiting speed | 12600 rpm |
Reference speed | 6600 rpm |