INA

INA Needle roller bearing with ribs with inner ring NA4905-XL-C3

  • ERIKS:14180500
Image 1
Save to list

€29.79/ pieceexcl. VAT

€36.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
17 mm
Model
with inner ring
With sealing
No
Dynamic load rating
26500 N
Static load rating
31500 N
Limiting speed
14400 rpm
Reference speed
7700 rpm