INA

INA Needle roller bearing with ribs with inner ring NA4903-XL-C3

  • ERIKS:14180498
Image 1
Save to list

€24.61/ pieceexcl. VAT

€29.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
17 mm
Outer Diameter
30 mm
Width
13 mm
Model
with inner ring
With sealing
No
Dynamic load rating
12400 N
Static load rating
14600 N
Limiting speed
20000 rpm
Limiting speed grease lubrication
12000 rpm
Reference speed
10200 rpm