INA

INA Needle roller bearing with ribs with inner ring NA4900-XL-C3

  • ERIKS:13262644
Image 1
Save to list

€20.30/ pieceexcl. VAT

€24.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
10 mm
Outer Diameter
22 mm
Width
13 mm
Model
with inner ring
With sealing
No
Dynamic load rating
9600 N
Static load rating
9200 N
Limiting speed
24600 rpm
Limiting speed grease lubrication
24600 rpm
Reference speed
16400 rpm