

€20.30/ pieceexcl. VAT
€24.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 13 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 9600 N |
Static load rating | 9200 N |
Limiting speed | 24600 rpm |
Limiting speed grease lubrication | 14800 rpm |
Reference speed | 16400 rpm |
€25.16/ pieceexcl. VAT
€30.44incl. VAT
Estimated delivery date - 10/11/2026