

€29.04/ pieceexcl. VAT
€35.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 22 mm |
Outer Diameter | 39 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 26000 N |
Static load rating | 29500 N |
Limiting speed | 15300 rpm |
Limiting speed grease lubrication | 9200 rpm |
Reference speed | 8100 rpm |